Buy more than* S$200* and get FREE SHIPPING

  • Outlet/Connector
  • Outlet/Connector
  • Outlet/Connector

Outlet/Connector CN-45-P-3P

3.00 (1)
Item.#
08626703
Mfr.#
CN-45-P-3P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Terminals Fittings
Soldering terminals
Material (insulator)
Phenol
Rated Compatible Wire
Vinyl cab tire cord round cable with 0.75mm 2
Compatible Standard
PSE mark goods (accredited institution name JET) RoHS compatible
Color (Body)
Brown
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (case)
Phenol
Withstand Voltage
AC1000V (1 min.)
Number of Poles
3P
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To the DC output of the camper
3
From Japan
On 2017-04-17 17:38:42
I tried purchasing it as a DC output of the camper, but I stopped because the sugar socket is common in general.
This review is about item#8626694.