Buy more than* S$200* and get FREE SHIPPING

  • Outlet/Connector
  • Outlet/Connector
  • Outlet/Connector

Outlet/Connector CN-70-B-3P

Item.#
08626834
Mfr.#
CN-70-B-3P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-06-07
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Terminals Fittings
Soldering terminals
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Rated Compatible Wire
Vinyl cab tire cord round cable with 0.75mm 2 finished OD: phi6.6 to 7.6
Compatible Standard
PSE mark goods (accredited institution name JET) RoHS compatible
Color
Stopper ring: blue
Number of Poles
3P
Color (Body)
Grey
Contact Resistance (mohm)
20 or less (initial value)
Material (insulator)
Nylon 66 (UL94V-0)
Withstand Voltage
AC2000V (1 min.)
Rating
AC125V-5A
Material
Stopper ring: Nylon 66 (UL94V-0)