Buy more than* S$200* and get FREE SHIPPING

  • Outlet/Connector
  • Outlet/Connector
  • Outlet/Connector

Outlet/Connector CN-70-BJ-2P

5.00 (1)
Item.#
08626852
Mfr.#
CN-70-BJ-2P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.12 SGD
ADD TO CART
Shipped after 2017-12-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Terminals Fittings
Soldering terminals
Material (insulator)
Nylon 66 (UL94V-0)
Withstand Voltage
AC2000V (1 min.)
Color
Stopper ring: blue
Number of Poles
2P
Color (Body)
Grey
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Rated Compatible Wire
Vinyl cab tire cord round cable with 0.75mm 2 finished OD: phi6.6 to 7.6
Compatible Standard
PSE mark goods (accredited institution name JET) RoHS compatible
Material
Ring: Nylon 66 (UL94V-0)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is adopted as the AC power input connector of lighting equipment.
5
From Japan
On 2017-09-19 17:45:39
Ideal as a connector for AC power supply. PSE mark is also attached, and it is convenient to use it as a relay connector. What is more attractive is that the price is cheap.
This review is about item#8626861.