Buy more than* S$200* and get FREE SHIPPING

  • Round Plug Adapters
  • Round Plug Adapters
  • Round Plug Adapters

Round Plug Adapters CN-80-X-3P

Item.#
08626895
Mfr.#
CN-80-X-3P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.08 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating
60V-5A
Panel mounting system
Tightening nut
Contact Resistance (mohm)
20 or less (initial value)
Material (insulator)
P.B.T.(UL94V-0)
Withstand Voltage
AC1000V (1 min.)
Rated Compatible Wire
Outer diameter 0.5mm finish 2 vinyl code : phi2.6mm
Terminals Fittings
Soldering terminals
Number of Poles
3P
Color (Body)
Black
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (case)
Nylon 66 (UL94V-0)
Compatible Standard
RoHS compliant