Buy more than* S$200* and get FREE SHIPPING

  • Round Plug Adapters
  • Round Plug Adapters
  • Round Plug Adapters

Round Plug Adapters CN-80-XP-2P

Item.#
08626913
Mfr.#
CN-80-XP-2P
Package Qty.
1PC
Ship pack of
1
2.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (insulator)
P.B.T.(UL94V-0)
Withstand Voltage
AC1000V (1 min.)
Color (Body)
Black
Rated Compatible Wire
Outer diameter 0.5mm finish 2 vinyl code : phi2.6mm
Terminals Fittings
Soldering terminals
Material (case)
Nylon 66 (UL94V-0)
Number of Poles
2P
Insulation Resistance (Mohm)
More than 100 (DC500V)
Compatible Standard
RoHS compliant