Buy more than* S$200* and get FREE SHIPPING

  • Outlet/Connector
  • Outlet/Connector
  • Outlet/Connector

Outlet/Connector CN-80-Y-2P

Item.#
08626974
Mfr.#
CN-80-Y-2P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.03 SGD
ADD TO CART
Shipped after 2017-08-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Chrome
Contact Resistance (mohm)
20 or less (initial value)
Material (insulator)
P.B.T.(UL94V-0)
Rated Compatible Wire
Outer diameter 0.5mm finish 2 vinyl code : phi2.6mm
Compatible Standard
RoHS compliant
Number of Poles
2P
Panel mounting system
Tightening nut
Terminals Fittings
Soldering terminals
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (case)
Brass
Withstand Voltage
AC1000V (1 min.)
Rating
60V-5A