Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Outlet/Connector
  • Outlet/Connector
  • Outlet/Connector

Outlet/Connector CN-90-X-2P

Item.#
08627035
Mfr.#
CN-90-X-2P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Chrome
Contact Resistance (mohm)
20 or less (initial value)
Material (insulator)
P.P.S.(UL94V-0)
Withstand Voltage
AC1000V (1 min.)
Rating
AC125V-5A
Rated Compatible Wire
Vinyl cab tire cord round cable with 0.75mm 2 finished OD: phi6.6
Panel mounting system
Tightening nut
Terminals Fittings
Soldering terminals
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (case)
Brass
Compatible Standard
Only plug PSE mark goods (accredited institution name JET) RoHS compatible
Number of Poles
2P