Buy more than* S$200* and get FREE SHIPPING

  • Round Plug Adapters
  • Round Plug Adapters
  • Round Plug Adapters

Round Plug Adapters CN-90-X-3P

Item.#
08627044
Mfr.#
CN-90-X-3P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (case)
Brass
Rating
AC125V-5A
Panel mounting system
Tightening nut
Contact Resistance (mohm)
20 or less (initial value)
Compatible Standard
Only plug PSE mark goods (accredited institution name JET) RoHS compatible
Terminals Fittings
Soldering terminals
Material (insulator)
P.P.S.(UL94V-0)
Withstand Voltage
AC1000V (1 min.)
Number of Poles
3P
Color (Body)
Chrome
Rated Compatible Wire
Vinyl cab tire cord round cable with 0.75mm 2 finished OD: phi7.0