Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Round Plug Adapters
  • Round Plug Adapters
  • Round Plug Adapters

Round Plug Adapters CN-90-X-4P

Item.#
08627053
Mfr.#
CN-90-X-4P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color (Body)
Chrome
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (case)
Brass
Rating
AC125V-5A
Panel mounting system
Tightening nut
Compatible Standard
Only plug PSE mark goods (accredited institution name JET) RoHS compatible
Terminals Fittings
Soldering terminals
Contact Resistance (mohm)
20 or less (initial value)
Material (insulator)
P.P.S.(UL94V-0)
Withstand Voltage
AC1000V (1 min.)
Number of Poles
4P
Rated Compatible Wire
Vinyl cab tire cord round cable with 0.75mm 2 finished OD: phi7.6