Buy more than* S$200* and get FREE SHIPPING

  • Outlet/Connector
  • Outlet/Connector
  • Outlet/Connector

Outlet/Connector CN-90-XP-2P

Item.#
08627062
Mfr.#
CN-90-XP-2P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Terminals Fittings
Soldering terminals
Material (insulator)
P.P.S.(UL94V-0)
Withstand Voltage
AC1000V (1 min.)
Number of Poles
2P
Color (Body)
Chrome
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (case)
Brass
Compatible Standard
PSE mark goods (accredited institution name JET) RoHS compatible
Rated Compatible Wire
Vinyl cab tire cord round cable with 0.75mm 2 finished OD: phi6.6