Buy more than* S$200* and get FREE SHIPPING

  • Round Plug Adapters
  • Round Plug Adapters
  • Round Plug Adapters

Round Plug Adapters CN-90-XP-4P

Item.#
08627087
Mfr.#
CN-90-XP-4P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.86 SGD
ADD TO CART
Shipped after 2017-03-08
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
4P
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (case)
Brass
Rated Compatible Wire
Vinyl cab tire cord round cable with 0.75mm 2 finished OD: phi7.6
Terminals Fittings
Soldering terminals
Color (Body)
Chrome
Material (insulator)
P.P.S.(UL94V-0)
Withstand Voltage
AC1000V (1 min.)
Compatible Standard
PSE mark goods (accredited institution name JET) RoHS compatible