Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pin Plug Jack
  • Pin Plug Jack
  • Pin Plug Jack

Pin Plug Jack CN-7017-P

5.00 (1)
Item.#
08627692
Mfr.#
CN-7017-P
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Resistance (mohm)
Initial value: 50 or less
Rating
DC12V 1A
Panel mounting system
-
Insulation Resistance (Mohm)
100 or more (DC500V)
Type
Plug
Color (Cap)
-
Withstand Voltage
AC500V (1 min.)
Single Holding Power
Receptacle / 0.8 - 20N, plug / 3 - 30N
Terminals Fittings
Soldering terminal
Materials (cap)
Brass
Nut Width Across Flat (mm)
-
Material (insulator)
Phenolic laminate
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of connector of sensor mat of facility
5
From Japan
On 2017-01-05 14:57:51
Thank you very much for this time. I did not think that the same product could be found. I repair it and use it. It is not a problem, but the portion to be caulked is a bit narrow. But I am very satisfied.
This review is about item#8627735.