Buy more than* S$200* and get FREE SHIPPING

  • Pin Plug Jack
  • Pin Plug Jack
  • Pin Plug Jack

Pin Plug Jack CN-7018

5.00 (1)
Item.#
08627717
Mfr.#
CN-7018
Package Qty.
1PC
Ship pack of
1
7.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Resistance (mohm)
Initial value: 50 or less
Rating
DC12V 1A
Insulation Resistance (Mohm)
More than 100 (DC500V)
Type
receptacle+ Plug
Material (insulator)
Plug: phenol laminate receptacle: Polyacetal
Withstand Voltage
AC500V (1 min.)
Terminals Fittings
Soldering terminals
Materials (cap)
Brass
Single Holding Power
Receptacle /0.8 to 20N, plug / 3 to 30N
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of the connector of the facility of the sensor mat
5
From Japan
On 2017-01-05 14:57:51
This time Thank you. No way did not think the same product is found. Repair to have been used. There is not trouble, but wonder if caulking part is a little narrow. But it is very satisfactory.
This review is about item#8627735.