Buy more than* S$200* and get FREE SHIPPING

  • Pin Plug Jack
  • Pin Plug Jack
  • Pin Plug Jack

Pin Plug Jack CN-5-R

5.00 (1)
Item.#
08627744
Mfr.#
CN-5-R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.88 SGD
ADD TO CART
Shipped after 2017-03-08
Now we ship to...
...see all
Item Feature
Contact Resistance (mohm)
Initial value: 50 or less
Rating
DC12V 1A
Single Holding Power
Receptacle /0.8 to 20N, plug / 3 to 30N
Terminals Fittings
Soldering terminals
Materials (cap)
P.V.C.
Withstand Voltage
AC500V (1 min.)
Color (Cap)
Red
Panel mounting system
Tightening nut
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (insulator)
Plug Body: phenolic laminate receptacle body: Polyacetal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of the connector of the facility of the sensor mat
5
From Japan
On 2017-01-05 14:57:51
This time Thank you. No way did not think the same product is found. Repair to have been used. There is not trouble, but wonder if caulking part is a little narrow. But it is very satisfactory.
This review is about item#8627735.