Pin Plug Jack CN-5-B
(1)
Item.#
08627753
Mfr.#
CN-5-B
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Contact Resistance (mohm)
Initial value: 50 or less
Rating
DC12V 1A
Color (Cap)
Black
Panel mounting system
Tightening nut
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
AC500V (1 min.)
Materials (cap)
P.V.C.
Single Holding Power
Receptacle /0.8 to 20N, plug / 3 to 30N
Terminals Fittings
Soldering terminals
Material (insulator)
Plug Body: phenolic laminate receptacle body: Polyacetal
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Repair of connector of sensor mat of facility
From Japan
On 2017-01-05 14:57:51
Thank you very much for this time. I did not think that the same product could be found. I repair it and use it. It is not a problem, but the portion to be caulked is a bit narrow. But I am very satisfied.
Top