Buy more than* S$200* and get FREE SHIPPING

  • Pin Plug Jack
  • Pin Plug Jack
  • Pin Plug Jack

Pin Plug Jack CN-5-BP

5.00 (1)
Item.#
08627771
Mfr.#
CN-5-BP
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Contact Resistance (mohm)
Initial value: 50 or less
Rating
DC12V 1A
Single Holding Power
Receptacle /0.8 to 20N, plug / 3 to 30N
Insulation Resistance (Mohm)
More than 100 (DC500V)
Material (insulator)
Phenolic laminate
Withstand Voltage
AC500V (1 min.)
Color (Cap)
Black
Terminals Fittings
Soldering terminals
Materials (cap)
P.V.C.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of connector of sensor mat of facility
5
From Japan
On 2017-01-05 14:57:51
Thank you very much for this time. I did not think that the same product could be found. I repair it and use it. It is not a problem, but the portion to be caulked is a bit narrow. But I am very satisfied.
This review is about item#8627735.