Buy more than* S$200* and get FREE SHIPPING

  • Pin Plug Jack
  • Pin Plug Jack
  • Pin Plug Jack

Pin Plug Jack CN-7045-RP

5.00 (1)
Item.#
08627972
Mfr.#
CN-7045-RP
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.70 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Contact Resistance (mohm)
Initial value: 50 or less
Rating
DC12V 1A
Insulation Resistance (Mohm)
More than 100 (DC500V)
Color (Cap)
Red
Material (insulator)
Phenolic laminate
Withstand Voltage
AC500V (1 min.)
Terminals Fittings
Soldering terminals
Materials (cap)
Julia
Single Holding Power
Receptacle /0.8 to 20N, plug / 3 to 30N
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of connector of sensor mat of facility
5
From Japan
On 2017-01-05 14:57:51
Thank you very much for this time. I did not think that the same product could be found. I repair it and use it. It is not a problem, but the portion to be caulked is a bit narrow. But I am very satisfied.
This review is about item#8627735.