Buy more than* S$200* and get FREE SHIPPING

  • Switch Terumitsu Type
  • Switch Terumitsu Type
  • Switch Terumitsu Type

Switch Terumitsu Type SW-61W-CR-OR

5.00 (3)
Item.#
08628137
Mfr.#
SW-61W-CR-OR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Contact Resistance (mohm)
Initial value: 20 or less
Insulation Resistance (Mohm)
(DC500V) 100 or more
Electrical Service Life (rated load)
20000 times or more
Switch Roperty
ON-OFF
Circuit
Single-pole, single-throw
Operating Part Color
Orange
Terminals Fittings
Soldering terminals
Lifespan
Working voltage AC100V: 20000 hours or more, AC110V: 15000 hours or more, AC125V: 8000 hours or more (neon tube life: continuous lighting)
Electrical Life
30000 times or more
Panel mounting system
One-touch loading
Withstand Voltage
AC1000V (1 min.)
Rating
AC125V-8A (resistive load)
Color (Body)
Cream
Mounting Plate Thickness (mm)
1.2 to 4
Caution
Turn off when soldering
Do not bend the terminals
Material (insulator)
Body: unsaturated polyester (UL94V-0) operation section: Polycarbonate (UL94V-2)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of cooking utensils
5
From Japan
On 2015-04-28 17:50:23
Although it is a discontinued product, there was inventory and it was saved. Because the existing thing broke, it is not convenient unless it is not the same size to replace, so it was absolutely necessary.
This review is about item#17189524.
Machine repair
5
From Japan
On 2014-06-13 14:10:29
Thanks to prompt response, the number of days to stop the machine has been completed in half a day. Speed ​​is also out of service.
This review is about item#08628331.
For switch replacement of dental laboratory instruments
5
From Japan
On 2010-05-24 11:02:18
When asking the manufacturer for repair, the machine is old, it was not repairable, but I was encouraged to replace the instruments, but here it is possible to use exactly the same switch and replace it without problems We do not buy instruments from 170,000 600 yen It is already saved because the cost is greatly reduced during this recession.
This review is about item#08628085.