Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Switch Terumitsu Type
  • Switch Terumitsu Type
  • Switch Terumitsu Type

Switch Terumitsu Type SW-62W-CR-OR

5.00 (3)
Item.#
08628216
Mfr.#
SW-62W-CR-OR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Electrical Service Life (rated load)
20000 times or more
Switch Roperty
ON-OFF
Circuit
Single-pole, single-throw
Operating Part Color
Orange
Terminals Fittings
Soldering terminals
Electrical Life
30000 times or more
Panel mounting system
One-touch loading
Lifespan
Working voltage AC100V: 20000 hours or more, AC110V: 15000 hours or more, AC125V: 8000 hours or more (neon tube life: continuous lighting)
Withstand Voltage
AC1000V (1 min.)
Rating
AC125V-6A (resistive load)
Color (Body)
Cream
Mounting Plate Thickness (mm)
1.0 to 3.5
Contact Resistance (mohm)
Initial value: 20 or less
Insulation Resistance (Mohm)
(DC500V) 100 or more
Caution
Turn off when soldering Do not bend the terminals
Material (insulator)
Body: unsaturated polyester (UL94V-0) operation section: Polycarbonate (UL94V-2)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Switch exchange of cookware
5
From Japan
On 2015-04-28 17:50:23
It is the production end goods, but was saved there is a stock. Since the convenience and not the same size is bad to exchange because the existing ones were broken, it was absolutely necessary.
This review is about item#17189524.
Repair of machinery
5
From Japan
On 2014-06-13 14:10:29
Thanks to the rapid response, the number of days to stop the machine was completed in half a day. It also is out of the service speed.
This review is about item#08628331.
Switch replacement of the dental laboratory for instruments
5
From Japan
On 2010-05-24 11:02:18
Since When you request a repair to the manufacturer the machine is old, a non-repair, but was recommended the instrument replacement, here, about 600 yen without buying the instrument to be from use can be 170,000 without problems after replacing to find exactly the same switch in, settled in this recession has helped us become a big cost down.
This review is about item#08628085.