Buy more than* S$200* and get FREE SHIPPING

  • Switch Push Button
  • Switch Push Button
  • Switch Push Button

Switch Push Button SW-90-W

4.50 (8)
Item.#
08628636
Mfr.#
SW-90-W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please do not bend the terminal.
Switch Roperty
OFF (ON) Momentary
Terminals Fittings
Terminals for soldering
Rating
AC125V-0.5A (resistance load)
Operating Part Color
White
Mounting Hole Diameter (phi mm)
7.5
Withstand Voltage
AC1000V ( 1 minute)
Electrical Service Life (rated load)
5000 times or more
Circuit
Unipolar single throw
Material (insulator)
P.P.S
Panel mounting system
Tightening nut
Contact Resistance (mohm)
Less than 30
Insulation Resistance (Mohm)
MORE THAN 100 M ohm, DC500V
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
The machine start switch
3
From Japan
On 2015-01-02 21:51:50
It may be a price to cheaper compact
This review is about item#08628627.
Car horn button relocation
5
From Japan
On 2014-10-28 18:34:43
When you change to the outside handle, when the removal of the spiral cable, as for the horn button moved to handle aside, it takes advantage. Always it has been to have two to three of the stock, is convenient to use in various ways. It entails soldering, but because Dekiru mounting firm, does not become bitter.
This review is about item#08628654.
Switch model for alarm
5
From Japan
On 2014-09-11 16:05:54
Appearance, was satisfied with ease of use, in all price.
This review is about item#08628654.
switch
5
From Japan
On 2014-08-20 13:23:03
Cheap and may those
This review is about item#08628654.
hobby
5
From Japan
On 2013-11-10 13:48:11
It was good.
This review is about item#08628627.
Switching of vertical motion action of electric cubby
5
From Japan
On 2013-07-12 13:16:45
In small as SW, it is switch the operation was excellent and reliable. Electronic components can also buy with confidence because it aligns the leading parts.
This review is about item#08628611.
As for the counter reset
4
From Japan
On 2013-07-06 07:49:33
It was used as a reset push button switch of the total counter. Compared to conventional φ30 · φ25 you were using push button, space is pressed, it has come in handy.
This review is about item#08628663.
Of industrial machinery automatic control panel
4
From Japan
On 2013-04-16 11:04:05
I feel you press from the commodity of the previous specification is the feeling that easy to push soft.
This review is about item#08628654.