Buy more than* S$200* and get FREE SHIPPING

  • Switch Push Button
  • Switch Push Button
  • Switch Push Button

Switch Push Button SW-95-B

4.50 (8)
Item.#
08628645
Mfr.#
SW-95-B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please do not bend the terminal.
Switch Roperty
OFF (ON) Momentary
Terminals Fittings
Terminals for soldering
Rating
AC125V-0.5A (resistance load)
Contact Resistance (mohm)
30 or less
Insulation Resistance (Mohm)
DC500V, more than 100Mohm
Nut Width Across Flat (mm)
12
Electrical Service Life (rated load)
5000 times or more
Circuit
Unipolar single throw
Material (insulator)
P.P.S
Operating Part Color
Black
Mounting Hole Diameter (phi mm)
10.5
Withstand Voltage
AC1000V (for 1 minute)
Panel mounting system
Nut tightening
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Machine start switch
3
From Japan
On 2015-01-02 21:51:50
It is cheap and compact in price
This review is about item#08628627.
Motor horn button relocation
5
From Japan
On 2014-10-28 18:34:43
When changing to the outside handle, when removing the spiral cable, we are using it as a horn button transfer side beside the handle. It always has 2 to 3 stocks, it is convenient to use variously. It involves soldering, but since it can be securely attached, it will not be a pain.
This review is about item#08628654.
Switch for alarm for model
5
From Japan
On 2014-09-11 16:05:54
It was satisfactory to all appearance, usability, price.
This review is about item#08628654.
switch
5
From Japan
On 2014-08-20 13:23:03
Cheap and good things
This review is about item#08628654.
hobby
5
From Japan
On 2013-11-10 13:48:11
It was a good product.
This review is about item#08628627.
Switching action of vertical movement of electric shelves
5
From Japan
On 2013-07-12 13:16:45
It is small as SW, excellent operation and reliable switch. Electronic parts also have first-class parts so you can purchase with confidence.
This review is about item#08628611.
For resetting the counter
4
From Japan
On 2013-07-06 07:49:33
I used it as a reset push button switch of the total counter. Compared with the conventional push button of φ30 · φ25, the space was suppressed and it was useful.
This review is about item#08628663.
Automatic control panel of industrial machinery
4
From Japan
On 2013-04-16 11:04:05
It is a feeling that pushed feeling is easier to push from software of previous specification.
This review is about item#08628654.