Buy more than* S$200* and get FREE SHIPPING

  • Terminal
  • Terminal
  • Terminal

Terminal T-15

4.67 (6)
Item.#
08628706
Mfr.#
T-15
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Nut Width Across Flat (mm)
5.5
Withstand Voltage
AC500V (1 min.)
Color
Chrome
Material (insulator)
-
Material (Body)
Brass
Insulation Resistance (Mohm)
-
Compatible Standard
RoHS compliant
Caution
(1)Knob removable. (2)Ground Terminal (insulation not removable). (3)Metal made knob
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2017-06-11 20:43:00
I bought the same thing at the shop, but I feel I gained by thinking about transportation expenses etc.
This review is about item#8628776.
It is used for repairing measuring instruments
5
From Japan
On 2016-10-10 16:12:59
Thank you for prompt response.
This review is about item#8628855.
Hobby Craft
5
From Japan
On 2016-09-29 17:53:39
We use them for all parts of the work. I have a colored knurled screw, but I wanted the screw of this chrome. I have not to say that if the base has M2, I refused even if I ordered
This review is about item#8628706.
Used as a switch board for practical training
4
From Japan
On 2015-07-03 14:18:15
I made a switch board for practical training. I will describe the following two points. Because the students use it sturdy, with the 12 (mm) control panel as the foundation, we placed the cutout switch, the changeover switch etc, and attached the terminal terminal for connection. However, in order to fix the wiring to the board, since the shaft is a bit short, we cut off the back side of the board by about 5 (mm) with a 20 φ drill. In actual thing, the length of the shaft is 17 (mm), but I thought it would be better to make it a little longer than 25 (mm). In the three phases, red, white and black color coded wires and so on, we would like to manufacture one more color "white". If white is difficult, another color distinguishable from red and black is good, so I think that it is good to have three colors. Other than that, I am satisfied.
This review is about item#08629153.
Used as a switch board for practical training
4
From Japan
On 2015-07-03 14:00:41
I made a switch board for practical training. Because the students use it sturdy, with the 12 (mm) control panel as the foundation, we placed a cutout switch, a changeover switch, etc, and attached a terminal for the connection. However, in order to fix the wiring to the board, since the shaft is a bit short, we cut off the back side of the board by about 5 (mm) with a 20 φ drill. In actual, the length of the shaft is 17 (mm), but 25
This review is about item#08629153.
Equipment terminal
5
From Japan
On 2013-09-01 15:42:20
It is a product that I always use, there is no problem, I am glad if the order time is earlier.
This review is about item#08628855.