Buy more than* S$200* and get FREE SHIPPING

  • Terminal
  • Terminal
  • Terminal

Terminal T-16-G

4.60 (5)
Item.#
08628751
Mfr.#
T-16-G
Package Qty.
1PC
Ship pack of
1
2.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Nut Width Across Flat (mm)
5.5
Withstand Voltage
AC500V (1 min.)
Color
Knob:Green
Material (insulator)
Knob: A.B.S.
Nut Tightening Torque (N m)
0.5 or less
Insulation Resistance (Mohm)
DC500V, 50MΩ or more
Compatible Standard
RoHS compliant
Caution
(1)Knob removable. (2)Ground Terminal (insulation not removable).
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Use the repair of the instrument
5
From Japan
On 2016-10-10 16:12:59
Thank you with prompt response.
This review is about item#8628855.
Work of hobby
5
From Japan
On 2016-09-29 17:53:39
Use the part of the work all falling apart. With knurled screws of the color with has, but is this chrome of screw wanted. The base does not have to say if there is an M2, but was refused even if the order
This review is about item#8628706.
Used to switch machines for training
4
From Japan
On 2015-07-03 14:18:15
It has created a switch machines for training. It describes the following two points. Since the students to use in the foundation of the control panel board believes that strong to 12 (mm), place the cut-out switch and change-over switches and the like, we put a Tamonaru terminal for connection. However, in the wiring is fixed to the plate, because the shaft is a little short, it was attached by cutting the back side of the plate with a drill of 20φ about 5 (mm). In the spot, the length of the shaft, but is 17 (mm), was I think the good will about a little more long 25 (mm). In the three-phase, so it is color-coded as well, such as electric wire in the red, white and black, the terminal also would like you to manufacture the other color "white". If white is Muzukashikere, so good in a different color to get the distinction between red and black, I think that it is good if there are three colors. Otherwise, we are satisfied.
This review is about item#08629153.
Used to switch machines for training
4
From Japan
On 2015-07-03 14:00:41
It has created a switch machines for training. Since the students to use in the foundation of the control panel board of 12 believe that strong in (mm), place the cut-out switch and change-over switches and the like, we put a Tamonaru for the connection. However, in the wiring is fixed to the plate, because the shaft is a little short, it was attached by cutting the back side of the plate with a drill of 20φ about 5 (mm). In the spot, but the length of the shaft is 17 (mm), 25
This review is about item#08629153.
Equipment for the terminal
5
From Japan
On 2013-09-01 15:42:20
In a product which has always use, it no problem, Stock is the time I'm happy and more early.
This review is about item#08628855.