Buy more than* S$200* and get FREE SHIPPING

  • Terminal
  • Terminal
  • Terminal

Terminal T-10

4.67 (6)
Item.#
08628776
Mfr.#
T-10
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Compatible Standard
RoHS Compliance
Rating
5A
Insulation Resistance (Mohm)
-
Color
Chrome
Withstand Voltage
-
Material (Body)
Brass
Nut Width Across Flat (mm)
5.5
Material (insulator)
-
Caution
(1)Knob removable (2)Ground Terminal (insulation not removable) . (3)Metal made knob