Buy more than* S$200* and get FREE SHIPPING

  • Terminal
  • Terminal
  • Terminal

Terminal T-40-R

4.67 (6)
Item.#
08629223
Mfr.#
T-40-R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-02-02
Now we ship to...
...see all
Item Feature
Panel mounting system
Tightening nut
Compatible Standard
RoHS compliant
Rating
5A
Nut Width Across Flat (mm)
8.0
Material (insulator)
Polycarbonate
Caution
Knob can be removed
Withstand Voltage
AC1000V (1 min.)
Compatible Models
TJ-2-P,TJ-2090
Nut Tightening Torque (N m)
0.5 or less
Insulation Resistance (Mohm)
DC500V, 100MΩ more
Color
Red