Buy more than* S$200* and get FREE SHIPPING

  • Tip Jack
  • Tip Jack
  • Tip Jack

Tip Jack TJ-2-P-R

5.00 (8)
Package Qty.
Ship pack of
0.99 SGD
In stock
Now we ship to...
...see all
Item Feature
TJ-2-J, TJ-1, TJ-10-A, TJ-10-C, T-40
Insulation Resistance (Mohm)
100 or more (DC500V)
Withstand Voltage
AC1000V ( 1 minute)
Color (Body)
Material (insulator)
Nylon 6
Compatible Standard
RoHS compliant
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Used when connecting terminal block etc.
From Japan
On 2018-03-09 13:44:23
Satisfied. I have been using it since a long time ago, so I am in trouble. We will continue to purchase in the future.
This review is about item#8629896.
Used as connection terminal of various measurement equipment with electric circuit
From Japan
On 2017-09-08 23:45:44
It will be a few months for the first time to use the products of this series. I feel comfortable in inserting and pulling and I use it with confidence so that there is no contact failure. It is enough to use lock liquid, but I felt that the nut was somewhat easy to loosen by just tightening.
This review is about item#8629433.
For connecting cord of test machine
From Japan
On 2016-08-14 23:13:54
It is used to create a more user-friendly connection code. Although it is a fine part, it is sort of helpful because it has all the lines.
This review is about item#8629731.
Switching connection of audio equipment
From Japan
On 2016-08-10 07:26:35
The contact pressure at the time of insertion and removal is reasonable, there is a sense of security.
This review is about item#8629442.
For tester lead rod
From Japan
On 2016-07-17 17:00:42
It is made by IC clip and chip jack as an auxiliary tool of the tester lead rod and it is attached to the test pin of board and used for voltage check and adjustment. Similar products from tester manufacturers are being sold, but we will do \ 1,000 or more. We can make it around 160 yen including wire, so we make a lot for internal use and we distribute it. I think that it is inexpensive and non-defective.
This review is about item#08629503.
For tester lead rod
From Japan
On 2015-11-02 22:57:21
I made it for the tester lead rod by attaching the IC clip to the chip jack, but it is good.
This review is about item#08629494.
Creating the lead of the original measuring instrument
From Japan
On 2014-06-12 11:20:21
Parts with low frequency of use are also single items, and it is convenient to purchase maker items. I hope to handle to a wider range of genre items from now on.
This review is about item#08629731.
Processing of connection terminals of electrical products
From Japan
On 2013-06-07 16:59:20
I felt a bit tight when I was a banana chip mistake, but it seems to work normally.
This review is about item#08629826.