Buy more than* S$200* and get FREE SHIPPING

  • Tip Jack
  • Tip Jack
  • Tip Jack

Tip Jack TJ-2-J-W

5.00 (6)
Item.#
08629546
Mfr.#
TJ-2-J-W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1.19 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Compatible
TJ-2-P
Insulation Resistance (Mohm)
More than 100 (DC500V)
Withstand Voltage
AC1000V (1 min.)
Color (Body)
White
Material (insulator)
Nylon 6
Compatible Standard
RoHS compliant
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For connecting cord of the testing machine
5
From Japan
On 2016-08-14 23:13:54
We use to produce a better connection code easy to use. It is small parts, but because me aligned one way, it will be saved.
This review is about item#8629731.
Connection switching of audio equipment
5
From Japan
On 2016-08-10 07:26:35
Contact pressure at the time of insertion and removal is moderately, there is a sense of security.
This review is about item#8629442.
For tester lead rod
5
From Japan
On 2016-07-17 17:00:42
Created in IC clips and chip jack have been installed to test pin of the board has been used in the voltage check and adjustment as an auxiliary tool of the tester lead rod. Similar products from the tester manufacturers have been sold and is ¥ 1,000 or more. So you can create, including wire by ¥ 160 before and after giving away to make a lot for the house. I think that it is good at low cost.
This review is about item#08629503.
For tester lead rod
5
From Japan
On 2015-11-02 22:57:21
But it was created for the tester lead rod mounting the IC clip to chip Jack is good.
This review is about item#08629494.
Read-create the original measuring instrument
5
From Japan
On 2014-06-12 11:20:21
Fewer parts are also separately frequency of use, yet convenient can buy name brands. Also I hope the handling of the more wide range of genres goods now.
This review is about item#08629731.
Processing of connection terminals of electrical products
5
From Japan
On 2013-06-07 16:59:20
I felt a bit tight when I was a banana chip mistake, but it seems to work normally.
This review is about item#08629826.