Buy more than* S$200* and get FREE SHIPPING

  • Tip Jack
  • Tip Jack
  • Tip Jack

Tip Jack TJ-563-Y

5.00 (7)
Item.#
08629862
Mfr.#
TJ-563-Y
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Material (insulator)
Polycarbonate
Compatible Standard
RoHS compliant
Rating
30V-3A
Panel mounting system
Tightening nut
Compatible
TJ-560, TJ-2167
Insulation Resistance (Mohm)
More than 50 (DC500V)
Withstand Voltage
AC500V (1 min.)
2014 TRUSCO Published Page
1-2495
TRUSCO Part Number
292-7799
Nut Width Across Flat (mm)
8
Color (Body)
Yellow
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For private car
4
From Japan
On 2014-03-11 14:15:38
If this magnet seems to be useful, I think that the engine itself is in trouble, but it will be a safe material without anything. Because it's a flashy eye, it will be a dress up on the underside of the car.
This review is about item#10959435.
Oil maintenance
5
From Japan
On 2014-01-24 16:23:47
An adapter that extracts oil from inside the case is also included. What about performance? Although compared with the tacty product, the feeling of the filter was the same.
This review is about item#09907326.
Welding and gas fusing
4
From Japan
On 2013-11-18 04:41:06
I think that the fabric is slightly thinner than I had thought but if I wear it for a while and have no problem I am planning to purchase again.
This review is about item#36578324.
Document printing
5
From Japan
On 2013-10-27 13:22:24
It was cheap, so I was prepared for some poor quality but it was normal quality without anything like that in particular. From now on I will buy a small amount in addition to ordering.
This review is about item#37652011.
Machine maintenance
5
From Japan
On 2013-10-23 19:11:52
I tried using a variety of unusable spanners with unnecessary dimensions (11, 12, 14 mm) for work but the item of this manufacturer is the easiest to use
This review is about item#07326645.
I use it everyday for shopping at a scooter.
5
From Japan
On 2013-10-06 15:46:38
I am happy, I am warm and I like it very much. I am saving it cheaply.
This review is about item#36668344.
Maintenance of automobiles
4
From Japan
On 2012-10-19 11:20:48
I am very satisfied with the brightness, but since the light enters the eye and the specific part was difficult to see, I used aluminum reflective tape on half of the cover. I thought it would be nice if there was a choice to have a reflector bracket from the beginning.
This review is about item#10753897.