Buy more than* S$200* and get FREE SHIPPING

  • Clip
  • Clip
  • Clip

Clip C-3-3-R

4.40 (5)
Item.#
08629975
Mfr.#
C-3-3-R
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material (Body)
Brass
Insulation Resistance (Mohm)
DC500V, more than 100Mohm
Withstand Voltage
AC1000V (for 1 minute)
Cap Color
Red
Material (insulator)
P.V.C.(UL94V-0)
Rating
3A
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
As a tester of the auxiliary line
5
From Japan
On 2016-08-17 20:40:15
This is useful because you can purchase by mail!
This review is about item#8629975.
Inspection and repair of the electrical circuit
4
From Japan
On 2016-04-14 09:06:50
So I chose the larger of this clip capacity, but had expected a certain degree of strength hardness, alligator If you do not use both hands does not open big. I may lack grip strength, but I feel a little more weak even looks good. Well is that amount long-lasting to seems to me.
This review is about item#08630036.
Inspection of electric
3
From Japan
On 2015-11-20 18:02:03
It could be used without problems.
This review is about item#08630002.
Take for the earth
5
From Japan
On 2014-07-09 13:12:11
When you want to take the car of the earth, easy to use because the clip of the mouth is open wide
This review is about item#08630027.
Tip of any connection for a ground terminal
5
From Japan
On 2014-07-07 10:42:01
This clip is of a simple commodity, there are many that cause difficulty in quantity and delivery at obtaining commodity in professional shop Your mail order purchase is very helpful at best.
This review is about item#08630027.