Buy more than* S$200* and get FREE SHIPPING

  • Clip
  • Clip
  • Clip

Clip C-3-3-B

4.50 (6)
Item.#
08629984
Mfr.#
C-3-3-B
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Brass
Insulation Resistance (Mohm)
DC500V, more than 100Mohm
Withstand Voltage
AC1000V (for 1 minute)
Cap Color
Black
Material (insulator)
P.V.C.(UL94V-0)
Rating
3A
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Peripheral parts for installing toilet hot-water toilet seat
5
From Japan
On 2017-06-02 18:21:45
I am adding a water pipe as a ground of a hot water toilet seat. It is useful because it does not require construction due to rent.
This review is about item#8630027.
As a tester's auxiliary line
5
From Japan
On 2016-08-17 20:40:15
It is convenient because it can be purchased through mail order!
This review is about item#8629975.
Inspection and repair of electric circuits
4
From Japan
On 2016-04-14 09:06:50
Because I chose a clip with a large clip capacity, I expected a certain degree of hardness, but without using both hands the crocodile mouth does not open wide. Although my grip strength may be insufficient, I feel that it will be okay if it is a bit weaker. Well it looks like it will last longer.
This review is about item#08630036.
Electricity inspection
3
From Japan
On 2015-11-20 18:02:03
I could use it without problems.
This review is about item#08630002.
Take for ground
5
From Japan
On 2014-07-09 13:12:11
When you want to take a picture of the car's ground, the mouth of the clip opens widely so it's easy to use
This review is about item#08630027.
Tip of arbitrary connection ground terminal
5
From Japan
On 2014-07-07 10:42:01
Although this clip is a simple item, even at a special shop it is difficult to make a quantity and delivery due to obtaining goods There are many Manufacturer's mail order purchase is very helpful at the vest.
This review is about item#08630027.