Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clip
  • Clip
  • Clip

Clip C-552-R

4.00 (1)
Item.#
08630097
Mfr.#
C-552-R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (insulator)
High impact styrene
Material (Body)
Brass
Operating Part Color
Red
Withstand Voltage
AC500V(1 minute)
Rating
3A
Caution
Pore size of the molded part is 2.2x4.5(mm) and phi5.0
Insulation Resistance (Mohm)
DC500V, more than 100Mohm
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used by piercing the tester terminal when measuring the base.
4
From Japan
On 2014-12-07 12:13:07
Grabbing by pinching on the tester terminal, it is convenient to remove normally, normal use can be made quickly.
This review is about item#08630097.