Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Clip
  • Clip
  • Clip

Clip C-552-B

4.00 (1)
Item.#
08630106
Mfr.#
C-552-B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (insulator)
High impact styrene
Material (Body)
Brass
Operating Part Color
Black
Withstand Voltage
AC500V (within 1 minute)
Rating
3A
Caution
Pore size of the molded part is 2.2x4.5(mm) and phi5.0
Insulation Resistance (Mohm)
Over DC500V, 100Mohm
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used by piercing the tester terminal when measuring the base.
4
From Japan
On 2014-12-07 12:13:07
Grabbing by pinching on the tester terminal, it is convenient to remove normally, normal use can be made quickly.
This review is about item#08630097.