|
- Item.#
- 08630124
- Mfr.#
- C-3023-B
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Material (insulator)
- High impact styrene
- Caution
- Pore size of the molded part is 2x3(mm)
- Insulation Resistance (Mohm)
- Over DC500V, 100Mohm
- Material (Body)
- Brass
- Operating Part Color
- Black
- Withstand Voltage
- AC500V (within 1 minute)
|
Customers Who Viewed This Item Also Viewed