Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lug Plate
  • Lug Plate
  • Lug Plate

Lug Plate L-3522-8P

Item.#
08630282
Mfr.#
L-3522-8P
Package Qty.
1Pack(20PC)
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Standard
RoHS Compliance
Dimension L1 (mm)
78
Panel mounting system
Screwed
Insulation Resistance (Mohm)
100 or more (DC100V)
Material (insulator)
Phenol laminate (UL94HB)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This
Dimension L2 (mm)
70
Number of Holes
2
Terminals Fittings
Soldering terminal
Number of Poles
8P
Withstand Voltage
AC500V (between 1min)