Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block Cover
  • Terminal Block Cover
  • Terminal Block Cover

Terminal Block Cover ML-40-3C-1P

3.33 (3)
Item.#
08630553
Mfr.#
ML-40-3C-1P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
0.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
1P
Compatible
ML40,41 common
Dimensions A (mm)
36.2
Material
P.V.C(UL94V-0)
Caution
Not for BY type
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Cover for ML-250-AXF
3
From Japan
On 2017-05-18 08:22:10
When attaching to the AX type of ML - 250, it is written on the maker 's home page that it must be made to the number of poles which added 2 poles. I would like you to list this fact.
This review is about item#39184013.
Terminal block defeat exposure prevention
4
From Japan
On 2017-05-18 08:04:17
Since the width of the terminal is 3.5 mm with respect to the pitch (7.62 mm) of the terminal block, when considering the thickness of the shrinkable tube, a continuous long hole is more suitable for the prepared hole than the round hole. In the case of the AX type, the cover (ML - 250 - 3 - 0 - P) must be "+ 2 P" than the pin number of the terminal block.
This review is about item#39184013.
Terminal block cover
3
From Japan
On 2014-11-25 13:07:03
The problem is that the cover is longer than the terminal block.
This review is about item#39184372.