Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block Cover
  • Terminal Block Cover
  • Terminal Block Cover

Terminal Block Cover ML-40-3C-3P

3.33 (3)
Item.#
08630571
Mfr.#
ML-40-3C-3P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2.99 SGD
ADD TO CART
Shipped after 2018-06-06
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions A (mm)
51.5
Material
P.V.C(UL94V-0)
Caution
Not for BY type
Number of Poles
3P
Compatible
ML40,41 common
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Cover for ML-250-AXF
3
From Japan
On 2017-05-18 08:22:10
When attaching to the AX type of ML - 250, it is written on the maker 's home page that it must be made to the number of poles which added 2 poles. I would like you to list this fact.
This review is about item#39184013.
Terminal block defeat exposure prevention
4
From Japan
On 2017-05-18 08:04:17
Since the width of the terminal is 3.5 mm with respect to the pitch (7.62 mm) of the terminal block, when considering the thickness of the shrinkable tube, a continuous long hole is more suitable for the prepared hole than the round hole. In the case of the AX type, the cover (ML - 250 - 3 - 0 - P) must be "+ 2 P" than the pin number of the terminal block.
This review is about item#39184013.
Terminal block cover
3
From Japan
On 2014-11-25 13:07:03
The problem is that the cover is longer than the terminal block.
This review is about item#39184372.