Buy more than* S$200* and get FREE SHIPPING

  • Terminal Block Cover
  • Terminal Block Cover
  • Terminal Block Cover

Terminal Block Cover ML-40-3C-4P

3.00 (1)
Item.#
08630587
Mfr.#
ML-40-3C-4P
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
0.64 SGD
ADD TO CART
Shipped after 2017-02-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
4P
Compatible
ML40,41 common
Dimensions A (mm)
59.1
Material
P.V.C(UL94V-0)
Caution
Not for BY type
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Terminal cover
3
From Japan
On 2014-11-25 13:07:03
It is long of a drawback towards the cover than the terminal block.
This review is about item#39184372.