Buy more than* S$200* and get FREE SHIPPING

  • Waterproof abrasive paper (one-sheet)

Waterproof abrasive paper (one-sheet) DCCS-1P

4.28 (25)
Item.#
08630657
Mfr.#
DCCS-1P
Package Qty.
1Sheet
Ship pack of
1
1.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
Cw, Cw
Dimension (mm)
230x280, 230x280
Abrasive Material
CC, CC
Grain Size
#240, #240
Customer Reviews
5 star 16
4 star 4
3 star 3
2 star 0
1 star 2
Review Rating: 4.28
25 Customer Reviews
The reviews are automatic translation.
Cleaning the toilet bowl
5
From Japan
On 2017-08-19 18:43:33
It got dirty very well. I am very satisfied. Have more appeal.
This review is about item#8630711.
Head glass polishing
4
From Japan
On 2017-08-11 07:25:27
It can be easily purchased from 1 sheet, it will be saved, shipping will not cause any problems. I think that goods are normal without being torn.
This review is about item#08630711.
Cut parts
1
From Japan
On 2017-07-24 15:45:22
Although we ordered 15 sheets, 10 different sizes arrived. I do not want you to mistake it because it is only 15 photos.
This review is about item#8630684.
Part polishing work
5
From Japan
On 2017-06-15 17:58:17
Although I am using it many times, I am using comfort, polishing condition, others, without problems.
This review is about item#8630657.
Substrate sanding
1
From Japan
On 2017-06-10 14:40:22
At the time of attaching to orbital sander, the paper broke apart.
This review is about item#8630632.
Polishing
5
From Japan
On 2017-06-07 00:54:05
It is useful for sharpening metal water. There is no problem at all.
This review is about item#08630711.
Painting finishing work
4
From Japan
On 2017-05-18 18:19:28
Water sharpening is no less favorable than 3 M without problems. I want a set of 20 instead of 1.
This review is about item#8630727.
Surface treatment of bathtub repair
4
From Japan
On 2017-05-08 13:04:19
I purchased it with one of the variations as well as other papers
This review is about item#8630666.
Resin head lamp lens shine
5
From Japan
On 2017-05-08 11:55:35
I am using it for the dirt removal of the head lamp which got yellowed. Particles are stable, bitterness is good, and you can move to finishing in a short time. There is no thing in the nearby home center, and I would like to use it again.
This review is about item#8630727.
sheet metal
5
From Japan
On 2017-05-01 16:49:16
Because it is a maker, you can use it with ease without any worries normally.
This review is about item#8630641.