Buy more than* S$200* and get FREE SHIPPING

  • Waterproof abrasive paper (one-sheet)

Waterproof abrasive paper (one-sheet) DCCS-1P

4.36 (28)
Item.#
08630675
Mfr.#
DCCS-1P
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Base Material
Cw, Cw
Dimension (mm)
230x280, 230x280
Abrasive Material
CC, CC
Grain Size
#400, #400
Customer Reviews
5 star 19
4 star 4
3 star 3
2 star 0
1 star 2
Review Rating: 4.36
28 Customer Reviews
The reviews are automatic translation.
Fuel tank paint polishing
5
From Japan
On 2018-04-17 13:28:22
It has good water resistance and abrasive grain does not peel off. There are cheap PB products, but choose this if you think about workability. It is still better if there are several bargain packs.
This review is about item#8630684.
Making foundation for sheet metal painting
5
From Japan
On 2017-11-03 17:13:50
It is slightly expensive, but more expensive than the price. Sharpening is good. Durability is wonderful. I used items that have been sold around there until now, but I did not think there was such performance difference in waterproof paper. I also thought it was packed one at a time like excess packaging, but if this quality, I thought that was also there.
This review is about item#8630632.
For polishing of woodworking · synthetic resin · metal · glass etc. (depending on the material, it is counted only as a pretreatment)
5
From Japan
On 2017-10-23 15:41:15
I decided not to buy only FUJI STAR (Sankyo Rikaku). I tried using other manufacturer's made cheap by cheap but it seems like a dull me. Something, another manufacturer's thing has become useless now.
This review is about item#8630702.
Cleaning the toilet bowl
5
From Japan
On 2017-08-19 18:43:33
It got dirty very well. I am very satisfied. Have more appeal.
This review is about item#8630711.
Head glass polishing
4
From Japan
On 2017-08-11 07:25:27
It can be easily purchased from 1 sheet, it will be saved, shipping will not cause any problems. I think that goods are normal without being torn.
This review is about item#08630711.
Cut parts
1
From Japan
On 2017-07-24 15:45:22
Although we ordered 15 sheets, 10 different sizes arrived. I do not want you to mistake it because it is only 15 photos.
This review is about item#8630684.
Part polishing work
5
From Japan
On 2017-06-15 17:58:17
Although I am using it many times, I am using comfort, polishing condition, others, without problems.
This review is about item#8630657.
Substrate sanding
1
From Japan
On 2017-06-10 14:40:22
At the time of attaching to orbital sander, the paper broke apart.
This review is about item#8630632.
Polishing
5
From Japan
On 2017-06-07 00:54:05
It is useful for sharpening metal water. There is no problem at all.
This review is about item#08630711.
Painting finishing work
4
From Japan
On 2017-05-18 18:19:28
Water sharpening is no less favorable than 3 M without problems. I want a set of 20 instead of 1.
This review is about item#8630727.