Buy more than* S$200* and get FREE SHIPPING

  • Waterproof abrasive paper (one-sheet)

Waterproof abrasive paper (one-sheet) DCCS-1P

4.33 (27)
Item.#
08630693
Mfr.#
DCCS-1P
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
Cw, Cw
Dimension (mm)
230x280, 230x280
Abrasive Material
CC, CC
Grain Size
#800, #800
Customer Reviews
5 star 18
4 star 4
3 star 3
2 star 0
1 star 2
Review Rating: 4.33
27 Customer Reviews
The reviews are automatic translation.
Making foundation for sheet metal painting
5
From Japan
On 2017-11-03 17:13:50
It is slightly expensive, but more expensive than the price. Sharpening is good. Durability is wonderful. I used items that have been sold around there until now, but I did not think there was such performance difference in waterproof paper. I also thought it was packed one at a time like excess packaging, but if this quality, I thought that was also there.
This review is about item#8630632.
For polishing of woodworking · synthetic resin · metal · glass etc. (depending on the material, it is counted only as a pretreatment)
5
From Japan
On 2017-10-23 15:41:15
I decided not to buy only FUJI STAR (Sankyo Rikaku). I tried using other manufacturer's made cheap by cheap but it seems like a dull me. Something, another manufacturer's thing has become useless now.
This review is about item#8630702.
Cleaning the toilet bowl
5
From Japan
On 2017-08-19 18:43:33
It got dirty very well. I am very satisfied. Have more appeal.
This review is about item#8630711.
Head glass polishing
4
From Japan
On 2017-08-11 07:25:27
It can be easily purchased from 1 sheet, it will be saved, shipping will not cause any problems. I think that goods are normal without being torn.
This review is about item#08630711.
Cut parts
1
From Japan
On 2017-07-24 15:45:22
Although we ordered 15 sheets, 10 different sizes arrived. I do not want you to mistake it because it is only 15 photos.
This review is about item#8630684.
Part polishing work
5
From Japan
On 2017-06-15 17:58:17
Although I am using it many times, I am using comfort, polishing condition, others, without problems.
This review is about item#8630657.
Substrate sanding
1
From Japan
On 2017-06-10 14:40:22
At the time of attaching to orbital sander, the paper broke apart.
This review is about item#8630632.
Polishing
5
From Japan
On 2017-06-07 00:54:05
It is useful for sharpening metal water. There is no problem at all.
This review is about item#08630711.
Painting finishing work
4
From Japan
On 2017-05-18 18:19:28
Water sharpening is no less favorable than 3 M without problems. I want a set of 20 instead of 1.
This review is about item#8630727.
Surface treatment of bathtub repair
4
From Japan
On 2017-05-08 13:04:19
I purchased it with one of the variations as well as other papers
This review is about item#8630666.