Buy more than* S$200* and get FREE SHIPPING

  • Empty grinding paper (one-sheet)

Empty grinding paper (one-sheet) LWCS-1P

5.00 (8)
Package Qty.
Ship pack of
1.99 SGD
Shipped after 2018-03-19
Now we ship to...
...see all
Item Feature
Base Material
Cw, Cw
Abrasive Grain
Dimension (mm)
230x280, 230x280
Grain Size
#100, #100
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Used for woodworking diy
From Japan
On 2018-02-14 06:47:32
It is very cheap and it is rich in variations and will be delivered as soon as you order it will be saved. I will take care of you again when I run out.
This review is about item#08630736.
I am using it for wood production
From Japan
On 2018-01-29 18:49:36
Variations are many, and since it is a nice personal use that you can buy from one sheet, subdivision is useful
This review is about item#8630736.
Wood work
From Japan
On 2017-08-04 20:52:21
I tried various manufacturers, but it is the best at the sky sharpening paper so far. I am also happy to be able to order from one.
This review is about item#8630772.
Take rough signs on the signboard
From Japan
On 2017-05-24 16:39:35
It was nice because it was easy to use and rice cake was good. I will also buy it.
This review is about item#08630781.
Surface polishing of woodworking etc.
From Japan
On 2017-04-20 16:49:16
I have tried using a cheap article of a certain maker with 5 pieces, but it got worn out quickly and finished using it. I think that there are good manufacturers besides FUJI STAR (Sankyo Rikaku), but since I am using the paper of this manufacturer mostly, other manufacturer products will stepped on the second leg. The paper made by FUJI STAR (Sankyo Rikagaku) ​​is easy to use and durable, I think that cost performance is good after all. The other day, my unused paper came out of my old tool box. Following memory is supposed to be thirty years ago. That was also made by FUJI STAR (Sankyo Rikaku). In other words, it will be things you've been loving from 30 years ago ☆ ☆ ☆
This review is about item#8630806.
Grinding wood
From Japan
On 2016-08-26 09:54:01
You can use it instead of a strange.
This review is about item#8630736.
Used for musical instrument production
From Japan
On 2014-04-24 16:41:45
I use a lot of sandpaper for musical instrument production, but I think it is a solid product.
This review is about item#08630806.
Production of model finished products
From Japan
On 2011-07-05 09:31:51
Although there is no problem with quality, I want you to handle until about 800 number.