Buy more than* S$200* and get FREE SHIPPING

  • Empty grinding paper (one-sheet)

Empty grinding paper (one-sheet) RACS-1P

5.00 (4)
Item.#
08630781
Mfr.#
RACS-1P
Package Qty.
1Sheet
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
Cw, Cw
Abrasive Grain
AA, AA
Dimension (mm)
230x280, 230x280
Grain Size
#150, #150
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Surface polishing of woodworking etc.
5
From Japan
On 2017-04-20 16:49:16
I have tried using a cheap article of a certain maker with 5 pieces, but it got worn out quickly and finished using it. I think that there are good manufacturers besides FUJI STAR (Sankyo Rikaku), but since I am using the paper of this manufacturer mostly, other manufacturer products will stepped on the second leg. The paper made by FUJI STAR (Sankyo Rikagaku) ​​is easy to use and durable, I think that cost performance is good after all. The other day, my unused paper came out of my old tool box. Following memory is supposed to be thirty years ago. That was also made by FUJI STAR (Sankyo Rikaku). In other words, it will be things you've been loving from 30 years ago ☆ ☆ ☆
This review is about item#8630806.
Grinding of wood
5
From Japan
On 2016-08-26 09:54:01
You can use instead of Canna.
This review is about item#8630736.
Used in making musical instruments
5
From Japan
On 2014-04-24 16:41:45
In making musical instruments we use a lot of sand paper, but I think that it is firm product.
This review is about item#08630806.
Production of model finished products
5
From Japan
On 2011-07-05 09:31:51
Although there is no problem with quality, I want you to handle until about 800 number.