Cloth paper NASS-N
(2)
Item.#
08630833
Mfr.#
NASS-N
Package Qty.
1PC(25Sheet)
Ship pack of
1
Item Feature
Adhesive
G/G, G/G
Dimension (mm)
230x280, 230x280
Base Material
plain weave cotton cloth, Plain weave cotton cloth
Abrasive Grain
AA, AA
Grain Size
#30, #30
Customers Who Viewed This Item Also Viewed
<<
FUJI STAR (Sankyo-Rikagaku)
FUJI STAR (Sankyo-Rikagaku)
FUJI STAR (Sankyo-Rikagaku)
>>
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Product formatting
From Japan
On 2015-12-21 14:55:37
You can work with confidence because a strong cloth is used. I am saved.
Dimensioning of lathe operations
From Japan
On 2015-10-23 14:37:39
It is mostly cloth paper, but when it rains and the humidity rises, it becomes fluffy and it becomes useless. I think that I can manage somehow.
Customers Who Bought This Item Also Bought
Top