Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cloth paper
  • Cloth paper
  • Cloth paper

Cloth paper NASS-N

5.00 (2)
Item.#
08630876
Mfr.#
NASS-N
Package Qty.
1PC(50Sheet)
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
G/G, G/G
Dimension (mm)
230x280, 230x280
Base Material
plain weave cotton cloth, Plain weave cotton cloth
Abrasive Grain
AA, AA
Grain Size
#80, #80
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Product formatting
5
From Japan
On 2015-12-21 14:55:37
You can work with confidence because a strong cloth is used. I am saved.
This review is about item#08630921.
Dimensioning of lathe operations
5
From Japan
On 2015-10-23 14:37:39
It is mostly cloth paper, but when it rains and the humidity rises, it becomes fluffy and it becomes useless. I think that I can manage somehow.
This review is about item#08630894.