Buy more than* S$200* and get FREE SHIPPING

  • Cloth paper
  • Cloth paper
  • Cloth paper

Cloth paper NASS-N

5.00 (2)
Item.#
08630946
Mfr.#
NASS-N
Package Qty.
1PC(50Sheet)
Ship pack of
1
62.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
G/G, G/G
Dimension (mm)
230x280, 230x280
ESCO Part Number
EA366B-400, EA366B-400
Abrasive Grain
AA, AA
Grain Size
#400, #400
Base Material
plain weave cotton cloth, Plain weave cotton cloth
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shaping of the products
5
From Japan
On 2015-12-21 14:55:37
It can work with peace of mind because it is durable cloth is used. We survived.
This review is about item#08630921.
Out the dimensions of the lathe work
5
From Japan
On 2015-10-23 14:37:39
I do is so mostly of cloth paper, the humidity rises raining, become limp, it will be useless. I think that somehow or those that can not be improved.
This review is about item#08630894.