Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cloth file (one-sheet)

Cloth file (one-sheet) NASS-1P

4.33 (15)
Item.#
08631007
Mfr.#
NASS-1P
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
cotton cloth, Cotton cloth
Dimension (mm)
230x280, 230x280
Abrasive Material
AA, AA
Grain Size
#150, #150
Customer Reviews
5 star 9
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
Rust removal during painting work, used for paint part of old paint
5
From Japan
On 2017-09-28 17:31:11
Used for rust removal (about 5 tatami mats before) and part of the old painted bald (window frame etc) before painting work. Because it is a cloth file, it was strong and I could use it as I thought.
This review is about item#8630991.
Used for painting etc.
3
From Japan
On 2017-03-31 03:49:56
When choosing a count and purchasing it, it is convenient to go to a home center etc.
This review is about item#08631025.
Motorcycle repair
5
From Japan
On 2016-08-15 22:47:33
Especially because it is not something to ask for much, I can use it normally.
This review is about item#8630973.
Dirty tiles
3
From Japan
On 2015-09-07 06:29:09
As indicated, care is necessary because it seems that there is no water resistance.
This review is about item#08630973.
Smooth the surface of the tree
5
From Japan
On 2015-01-31 09:54:32
Because the price is reasonable, I can use plenty for a piece without worrying about it more than usual
This review is about item#08630982.
Polishing wood
5
From Japan
On 2014-10-24 01:10:41
Since it is in a bag one by one, it is easy to handle. Lifetime is also long, it is a good product.
This review is about item#08631043.
Part polishing
5
From Japan
On 2014-06-11 10:00:22
Water resistant, resistant to oil can be used. It is easier to break than the original product of a certain home center K.
This review is about item#08630973.
Polishing
4
From Japan
On 2014-04-23 13:33:45
I will polish iron rice. There is nothing wrong.
This review is about item#08630973.
Cylinder maintenance etc.
5
From Japan
On 2014-04-03 17:35:37
You can use as always. There is nothing to say any more.
This review is about item#08630991.
Chamfer of brake pad and lining
5
From Japan
On 2013-08-30 14:49:04
It is a purchase of the next because it is a thing that I always use.
This review is about item#08630973.