Buy more than* S$200* and get FREE SHIPPING

  • One cloth file for curved surfaces (finishing cross seat)

One cloth file for curved surfaces (finishing cross seat) FCSS-1P

4.50 (2)
Item.#
08631156
Mfr.#
FCSS-1P
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
cotton cloth, Cotton cloth
Dimension (mm)
230x280, 230x280
Abrasive Material
CC, CC
Grain Size
#120, #120
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Tampering of minor abrasions of items
4
From Japan
On 2016-09-30 04:38:37
It is soft and convenient for you to use it on an ordinary lathe
This review is about item#08631156.
Urethane resin processing (smooth polishing of detailed surface of curved surface)
5
From Japan
On 2015-04-08 13:20:26
Even with light force, it fits well with the shape, so polishing unevenness is unlikely to occur even with a soft material partner, and it is handy. Until now, we used several kinds of the same line of products, but it was the most usable one with comprehensive quality including stability of abrasive grain size stability. However, if you are recoiled with high material flexibility, or when polishing with a reasonable amount of force applied to a hard material partner, peeling of the abrasive tends to occur more easily than other cloth abrasives, so I think that it is better to use them properly.
This review is about item#08631183.