Buy more than* S$200* and get FREE SHIPPING

  • Migakiron

Migakiron Coarse

4.67 (6)
Item.#
08631201
Mfr.#
Coarse
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
File Cut Roughness
rough pitch
Dimension (Length L x Width W x Thickness) (mm)
150 x 230 x around 8, 150 x 230 x About 8
Grain Size
Coarse
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Slide surface etc. of machine tool
5
From Japan
On 2017-03-02 15:59:21
It is used to clean parts that do not like abrasive grains, such as slide surfaces of machine tools. I am very satisfied because there are not abrasive grains.
This review is about item#30085694.
For finishing of polishing work of plastic parts (yellow)
4
From Japan
On 2016-10-30 09:59:14
It is used for polishing finish of plastic parts. Especially the feeling of use is a product without problems. Because consumption rate is fast, it is saved if price is cheaper a little more.
This review is about item#30085694.
Powder odor before painting
5
From Japan
On 2016-06-13 14:52:51
It is good for chalking on the painted surface. I think that another thing is good for Keren / eyes vandalism.
This review is about item#08631226.
Undercoat finish of paint
5
From Japan
On 2016-04-14 22:23:38
It is easy to use and is good.
This review is about item#08631217.
Paint removal work
5
From Japan
On 2014-06-04 16:33:27
Price and usage feeling are very good so we will continue to purchase.
This review is about item#08631217.
Shiki Kashi
4
From Japan
On 2014-03-17 13:29:50
I was instructed to use green or blue from the quality control department and I found this. I can use it without problems.
This review is about item#08631201.