Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor
  • Induction Motor
  • Induction Motor

Induction Motor M61X6G4Y

3.80 (5)
Item.#
08631314
Mfr.#
M61X6G4Y
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Rated Time (minutes)
Continuity
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
60x88x65
Axial Shape
Pinion shaft
Condenser Capacity (microF)
0.7(400V)
Voltage (V)
200
Module
0.5
Output (W)
6
Type
Lead wire
Weight (kg)
0.67
Number of Gears
6
Number of Poles
4
Compatible
Gearhead: MX6G □ BA / MX6G □ B
Specification
Helical gear
Rated Current (A)
50Hz:0.11/60Hz:0.10
Rated Input (W)(50/60Hz)
20/20
(A) Start-up Current (50 / 60 Hz)
0.15/0.15
Start-up Torque (N m [kgf cm])(50/60Hz)
0.049[0.5]/0.049[0.5]
Torque (N m [kgf cm])(50/60Hz)
0.048[0.48]/0.037[0.37]
Gear Head Mounting Angle Dimensions (mm)
60
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
1250/1600
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used for printed part of parallel seal machine
5
From Japan
On 2017-10-31 10:32:04
I used it to replace a broken part. I received it immediately and it was very helpful.
This review is about item#8631384.
I am making an electric stone mill.
4
From Japan
On 2017-03-16 12:21:56
I am constantly using the motor surface temperature for a constant load and adopt it with confidence.
This review is about item#8631366.
Coffee roaster
4
From Japan
On 2016-10-30 20:01:05
I had no problem with the previous motor, but when I exchanged the gearhead to increase the speed of the roaster, I bought a new motor, because it does not fit with the previous motor. It has become expensive. I am satisfied with the result. I do not want you to change the specification so much for these items.
This review is about item#8631402.
maintenance
1
From Japan
On 2016-02-26 10:54:20
The product itself is no problem but it is inconvenient to store because it is not in the box.
This review is about item#08631384.
For collection belt
5
From Japan
On 2013-02-19 15:56:44
Cheap · Packing polite · Quick problems No recommendation store
This review is about item#08631384.