Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor
  • Induction Motor
  • Induction Motor

Induction Motor M81X15G4L

4.00 (6)
Item.#
08631366
Mfr.#
M81X15G4L
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Number of Gears
9
Compatible
Gearhead: MX8G [] B
Specification
Helical gear
Rated Current (A)
50Hz: 0.39/60Hz: 0.35
Rated Input (W)(50/60Hz)
36/35
(A) Start-up Current (50 / 60 Hz)
0.62/0.60
Start-up Torque (N m [kgf cm])(50/60Hz)
0.10[1.0]/0.10[1.0]
Torque (N m [kgf cm])(50/60Hz)
0.12[1.2]/0.09[0.93]
Gear Head Mounting Angle Dimensions (mm)
80
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
1225/1550
Number of Poles
4
Rated Time (minutes)
Series
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
80x86.3x86
Axial Shape
The pinion shaft
Condenser Capacity (microF)
4(200V)
Voltage (V)
100
Module
0.5
Output (W)
15
Type
Lead
Weight (kg)
1.2
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Used for coffee roaster
5
From Japan
On 2018-04-24 07:47:06
It is really good to be stable, I want to utilize the torque enough and others!
This review is about item#08631341.
Used for printed part of parallel seal machine
5
From Japan
On 2017-10-31 10:32:04
I used it to replace a broken part. I received it immediately and it was very helpful.
This review is about item#8631384.
I am making an electric stone mill.
4
From Japan
On 2017-03-16 12:21:56
I am constantly using the motor surface temperature for a constant load and adopt it with confidence.
This review is about item#8631366.
Coffee roaster
4
From Japan
On 2016-10-30 20:01:05
I had no problem with the previous motor, but when I exchanged the gearhead to increase the speed of the roaster, I bought a new motor, because it does not fit with the previous motor. It has become expensive. I am satisfied with the result. I do not want you to change the specification so much for these items.
This review is about item#8631402.
maintenance
1
From Japan
On 2016-02-26 10:54:20
The product itself is no problem but it is inconvenient to store because it is not in the box.
This review is about item#08631384.
For collection belt
5
From Japan
On 2013-02-19 15:56:44
Cheap · Packing polite · Quick problems No recommendation store
This review is about item#08631384.